Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-41x72
Zoro # G415852505
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Valance Depth
1/2 in
Operation side
Left
Blind Color
White
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-41x72
Zoro #
G415852505
UPC #
840454834277
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Height
72 in
Valance Width
41 1/2 in
Mount Depth
2 in
Blind Width
41 in
Mount Height
2 in
Valance Height
3 1/4 in
Details
Operation side
Left
Blind Color
White
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Valance Color
White
Item
Cordless Faux Wood Blind
Assembly
Assembled
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Flammability Standards
NFPA
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.