Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-425x72
Zoro # G815852426
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Valance Height
3 1/4 in
Flammability Standards
NFPA
Blind Height
72 in
Pattern
Smooth
Valance Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-425x72
Zoro #
G815852426
UPC #
840454834307
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Blind Height
72 in
Blind Width
42 1/2 in
Mount Depth
2 in
Valance Width
43 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Depth
1/2 in
Details
Flammability Standards
NFPA
Pattern
Smooth
Valance Material
PVC
Operation side
Left
Assembly
Assembled
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Valance Color
White
Headrail Material
PVC
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.