Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-42x72
Zoro # G915852456
product price: $72.79
/eaKey Features
Blind Depth
2 1/4 in
Pattern
Smooth
Blind Width
42 in
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-42x72
Zoro #
G915852456
UPC #
840454834291
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Blind Width
42 in
Blind Height
72 in
Mount Height
2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Valance Width
42 1/2 in
Valance Depth
1/2 in
Details
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Operation side
Left
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Assembly
Assembled
Item
Cordless Faux Wood Blind
Valance Color
White
Blind Orientation
Horizontal
Flammability Standards
NFPA
Blind Material
Faux Wood
Valance Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.