Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-435x72
Zoro # G715852427
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Valance Depth
1/2 in
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Valance Height
3 1/4 in
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-435x72
Zoro #
G715852427
UPC #
840454834321
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Height
72 in
Valance Width
44 in
Mount Depth
2 in
Blind Width
43 1/2 in
Details
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Headrail Material
PVC
Valance Color
White
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Assembly
Assembled
Flammability Standards
NFPA
Valance Material
PVC
Blind Material
Faux Wood
Pattern
Smooth
Blind Color
White
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.