Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-43x72
Zoro # G415852475
product price: $83.39
/ea
Free Shipping & Returns
Key Features
Blind Width
43 in
Operation side
Left
Valance Material
PVC
Valance Width
43 1/2 in
Flammability Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-43x72
Zoro #
G415852475
UPC #
840454834314
Country of Origin
China
Dimensions
Blind Width
43 in
Valance Width
43 1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Height
72 in
Mount Depth
2 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Details
Operation side
Left
Valance Material
PVC
Flammability Standards
NFPA
Blind Color
White
Item
Cordless Faux Wood Blind
Pattern
Smooth
Valance Color
White
Blind Material
Faux Wood
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.