Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-445x72
Zoro # G415852413
product price: $93.29
/ea
Free Shipping & Returns
Key Features
Valance Depth
1/2 in
Assembly
Assembled
Mount Height
2 in
Valance Material
PVC
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-445x72
Zoro #
G415852413
UPC #
840454834345
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Mount Height
2 in
Valance Width
45 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Width
44 1/2 in
Blind Depth
2 1/4 in
Blind Height
72 in
Details
Assembly
Assembled
Valance Material
PVC
Headrail Material
PVC
Blind Color
White
Tiedown Included
Hold Down Bracket
Operation side
Left
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Pattern
Smooth
Flammability Standards
NFPA
Valance Color
White
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.