Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-44x72

  • Zoro # G915852418


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Blind Depth
2 1/4 in
Pattern
Smooth
Blind Height
72 in
Valance Height
3 1/4 in
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-44x72
Zoro #
G915852418
UPC #
840454834338
Country of Origin
China

Dimensions

Blind Depth
2 1/4 in
Blind Height
72 in
Valance Height
3 1/4 in
Mount Height
2 in
Mount Depth
2 in
Valance Width
44 1/2 in
Blind Width
44 in
Valance Depth
1/2 in

Details

Pattern
Smooth
Blind Color
White
Headrail Material
PVC
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Valance Material
PVC
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Valance Color
White
Assembly
Assembled
Operation side
Left

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.