Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-455x72
Zoro # G615852442
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Mount Depth
2 in
Includes Headrail
Headrail Included
Blind Height
72 in
Blind Depth
2 1/4 in
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-455x72
Zoro #
G615852442
UPC #
840454834369
Country of Origin
China
Dimensions
Mount Depth
2 in
Blind Height
72 in
Blind Depth
2 1/4 in
Valance Width
46 in
Valance Depth
1/2 in
Mount Height
2 in
Valance Height
3 1/4 in
Blind Width
45 1/2 in
Details
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Flammability Standards
NFPA
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Valance Color
White
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Blind Color
White
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Blind Material
Faux Wood
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.