Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-45x72
Zoro # G615852459
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Includes Headrail
Headrail Included
Mount Height
2 in
Valance Color
White
Flammability Standards
NFPA
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-45x72
Zoro #
G615852459
UPC #
840454834352
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Width
45 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Mount Depth
2 in
Blind Height
72 in
Valance Width
45 1/2 in
Details
Includes Headrail
Headrail Included
Valance Color
White
Flammability Standards
NFPA
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Operation side
Left
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Blind Orientation
Horizontal
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Blind Color
White
Valance Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.