Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-465x72
Zoro # G715852403
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Valance Width
47 in
Blind Material
Faux Wood
Valance Depth
1/2 in
Operation Mechanism
Cordless Manual
Valance Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-465x72
Zoro #
G715852403
UPC #
840454834383
Country of Origin
China
Dimensions
Valance Width
47 in
Valance Depth
1/2 in
Blind Width
46 1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Height
3 1/4 in
Blind Height
72 in
Details
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Valance Material
PVC
Includes Headrail
Headrail Included
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Blind Color
White
Blind Orientation
Horizontal
Flammability Standards
NFPA
Assembly
Assembled
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.