Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-46x72
Zoro # G015852479
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Operation side
Left
Valance Depth
1/2 in
Valance Height
3 1/4 in
Flammability Standards
NFPA
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-46x72
Zoro #
G015852479
UPC #
840454834376
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Height
72 in
Mount Depth
2 in
Mount Height
2 in
Blind Width
46 in
Blind Depth
2 1/4 in
Valance Width
46 1/2 in
Details
Operation side
Left
Flammability Standards
NFPA
Assembly
Assembled
Blind Material
Faux Wood
Headrail Material
PVC
Pattern
Smooth
Valance Material
PVC
Blind Color
White
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.