Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-475x72
Zoro # G915852500
product price: $83.39
/ea
Free Shipping & Returns
Key Features
Valance Height
3 1/4 in
Blind Material
Faux Wood
Mount Depth
2 in
Blind Height
72 in
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-475x72
Zoro #
G915852500
UPC #
840454834406
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Height
72 in
Blind Depth
2 1/4 in
Valance Width
48 in
Blind Width
47 1/2 in
Valance Depth
1/2 in
Mount Height
2 in
Details
Blind Material
Faux Wood
Valance Color
White
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Operation side
Left
Blind Color
White
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Assembly
Assembled
Flammability Standards
NFPA
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.