Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-47x72

  • Zoro # G615852411


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Headrail Material
PVC
Blind Color
White
Valance Height
3 1/4 in
Valance Material
PVC
Blind Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-47x72
Zoro #
G615852411
UPC #
840454834390
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Width
47 1/2 in
Blind Width
47 in
Blind Height
72 in
Mount Depth
2 in
Mount Height
2 in

Details

Headrail Material
PVC
Blind Color
White
Valance Material
PVC
Valance Color
White
Includes Headrail
Headrail Included
Assembly
Assembled
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Operation side
Left
Pattern
Smooth
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.