Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-485x72

  • Zoro # G715852298


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Assembly
Assembled
Operation Mechanism
Cordless Manual
Mount Height
2 in
Includes Mounting Hardware
Mounting Hardware Included
Valance Width
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-485x72
Zoro #
G715852298
UPC #
840454834420
Country of Origin
China

Dimensions

Mount Height
2 in
Valance Width
49 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Width
48 1/2 in
Blind Height
72 in
Blind Depth
2 1/4 in
Mount Depth
2 in

Details

Assembly
Assembled
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Operation side
Left
Pattern
Smooth
Blind Orientation
Horizontal
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Blind Color
White
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Valance Color
White
Headrail Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.