Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-48x72

  • Zoro # G215852422


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Blind Width
48 in
Includes Headrail
Headrail Included
Valance Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-48x72
Zoro #
G215852422
UPC #
840454834413
Country of Origin
China

Dimensions

Blind Width
48 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Height
72 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Width
48 1/2 in
Valance Height
3 1/4 in

Details

Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Valance Color
White
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Operation side
Left
Blind Color
White
Blind Orientation
Horizontal
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Valance Material
PVC
Pattern
Smooth

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.