Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-495x72
Zoro # G515852405
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
NFPA
Valance Depth
1/2 in
Blind Material
Faux Wood
Valance Color
White
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-495x72
Zoro #
G515852405
UPC #
840454834444
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Height
72 in
Mount Depth
2 in
Valance Width
50 in
Blind Width
49 1/2 in
Valance Height
3 1/4 in
Mount Height
2 in
Details
Flammability Standards
NFPA
Blind Material
Faux Wood
Valance Color
White
Tiedown Included
Hold Down Bracket
Operation side
Left
Includes Headrail
Headrail Included
Assembly
Assembled
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Pattern
Smooth
Blind Orientation
Horizontal
Headrail Material
PVC
Valance Material
PVC
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.