Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-49x72
Zoro # G115852348
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Valance Color
White
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Operation side
Left
Flammability Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-49x72
Zoro #
G115852348
UPC #
840454834437
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Width
49 in
Mount Height
2 in
Valance Width
49 1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Blind Height
72 in
Details
Valance Color
White
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Operation side
Left
Flammability Standards
NFPA
Blind Color
White
Valance Material
PVC
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Headrail Material
PVC
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.