Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-505x72
Zoro # G315852360
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Blind Orientation
Horizontal
Mount Height
2 in
Valance Depth
1/2 in
Blind Color
White
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-505x72
Zoro #
G315852360
UPC #
840454834468
Country of Origin
China
Dimensions
Mount Height
2 in
Valance Depth
1/2 in
Blind Height
72 in
Valance Height
3 1/4 in
Valance Width
51 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Blind Width
50 1/2 in
Details
Blind Orientation
Horizontal
Blind Color
White
Includes Headrail
Headrail Included
Operation side
Left
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Valance Color
White
Blind Material
Faux Wood
Pattern
Smooth
Flammability Standards
NFPA
Headrail Material
PVC
Assembly
Assembled
Valance Material
PVC
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.