Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-50x72
Zoro # G815852327
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Blind Color
White
Valance Height
3 1/4 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-50x72
Zoro #
G815852327
UPC #
840454834451
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Mount Height
2 in
Mount Depth
2 in
Valance Width
50 1/2 in
Blind Width
50 in
Valance Depth
1/2 in
Blind Height
72 in
Blind Depth
2 1/4 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Blind Color
White
Assembly
Assembled
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Valance Color
White
Blind Material
Faux Wood
Valance Material
PVC
Operation Mechanism
Cordless Manual
Operation side
Left
Includes Headrail
Headrail Included
Headrail Material
PVC
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.