Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-515x72

  • Zoro # G215852163


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Valance Height
3 1/4 in
Valance Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-515x72
Zoro #
G215852163
UPC #
840454834482
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Width
51 1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Width
52 in
Blind Height
72 in

Details

Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Pattern
Smooth
Operation Mechanism
Cordless Manual
Blind Color
White
Item
Cordless Faux Wood Blind
Valance Color
White
Operation side
Left
Headrail Material
PVC
Flammability Standards
NFPA
Blind Material
Faux Wood
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.