Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-51x72
Zoro # G315852247
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Valance Height
3 1/4 in
Operation Mechanism
Cordless Manual
Blind Depth
2 1/4 in
Includes Headrail
Headrail Included
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-51x72
Zoro #
G315852247
UPC #
840454834475
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Depth
1/2 in
Valance Width
51 1/2 in
Blind Height
72 in
Blind Width
51 in
Mount Depth
2 in
Details
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Pattern
Smooth
Blind Orientation
Horizontal
Flammability Standards
NFPA
Valance Material
PVC
Blind Color
White
Operation side
Left
Tiedown Included
Hold Down Bracket
Valance Color
White
Assembly
Assembled
Blind Material
Faux Wood
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.