Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-525x72

  • Zoro # G015852288


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Mount Depth
2 in
Blind Width
52 1/2 in
Blind Color
White
Operation side
Left
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-525x72
Zoro #
G015852288
UPC #
840454834505
Country of Origin
China

Dimensions

Mount Depth
2 in
Blind Width
52 1/2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Height
72 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Width
53 in

Details

Blind Color
White
Operation side
Left
Valance Material
PVC
Blind Orientation
Horizontal
Blind Material
Faux Wood
Valance Color
White
Flammability Standards
NFPA
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Pattern
Smooth

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.