Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-52x72

  • Zoro # G915852234


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Valance Width
52 1/2 in
Blind Width
52 in
Valance Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-52x72
Zoro #
G915852234
UPC #
840454834499
Country of Origin
China

Dimensions

Valance Width
52 1/2 in
Blind Width
52 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Height
72 in

Details

Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Operation side
Left
Assembly
Assembled
Pattern
Smooth
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Valance Color
White
Blind Color
White
Includes Headrail
Headrail Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.