Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-535x72

  • Zoro # G115852119


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Blind Height
72 in
Blind Orientation
Horizontal
Blind Color
White
Pattern
Smooth
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-535x72
Zoro #
G115852119
UPC #
840454834529
Country of Origin
China

Dimensions

Blind Height
72 in
Valance Height
3 1/4 in
Valance Width
54 in
Mount Depth
2 in
Blind Width
53 1/2 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in

Details

Blind Orientation
Horizontal
Blind Color
White
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Valance Material
PVC
Operation side
Left
Blind Material
Faux Wood
Flammability Standards
NFPA
Valance Color
White
Assembly
Assembled

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.