Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-53x72
Zoro # G915852081
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Assembly
Assembled
Mount Depth
2 in
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-53x72
Zoro #
G915852081
UPC #
840454834512
Country of Origin
China
Dimensions
Mount Depth
2 in
Blind Depth
2 1/4 in
Blind Width
53 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Height
72 in
Valance Width
53 1/2 in
Details
Assembly
Assembled
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Valance Color
White
Operation side
Left
Pattern
Smooth
Valance Material
PVC
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.