Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-545x72

  • Zoro # G915852135


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Blind Width
54 1/2 in
Blind Material
Faux Wood
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-545x72
Zoro #
G915852135
UPC #
840454834543
Country of Origin
China

Dimensions

Blind Width
54 1/2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Height
72 in
Valance Height
3 1/4 in
Mount Height
2 in
Valance Width
55 in
Mount Depth
2 in

Details

Blind Material
Faux Wood
Operation side
Left
Blind Orientation
Horizontal
Valance Color
White
Item
Cordless Faux Wood Blind
Blind Color
White
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Assembly
Assembled
Flammability Standards
NFPA

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.