Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-54x72

  • Zoro # G715852083


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Valance Depth
1/2 in
Pattern
Smooth
Valance Color
White
Blind Color
White
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-54x72
Zoro #
G715852083
UPC #
840454834536
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Valance Height
3 1/4 in
Valance Width
54 1/2 in
Blind Depth
2 1/4 in
Blind Width
54 in
Blind Height
72 in
Mount Height
2 in
Mount Depth
2 in

Details

Pattern
Smooth
Valance Color
White
Blind Color
White
Valance Material
PVC
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Assembly
Assembled
Operation side
Left

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.