Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-555x72
Zoro # G015852080
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Valance Width
56 in
Blind Color
White
Assembly
Assembled
Pattern
Smooth
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-555x72
Zoro #
G015852080
UPC #
840454834567
Country of Origin
China
Dimensions
Valance Width
56 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Height
72 in
Blind Width
55 1/2 in
Mount Height
2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Details
Blind Color
White
Assembly
Assembled
Pattern
Smooth
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Flammability Standards
NFPA
Valance Color
White
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Valance Material
PVC
Operation Mechanism
Cordless Manual
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.