Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-55x72

  • Zoro # G415852093


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Valance Width
55 1/2 in
Valance Material
PVC
Valance Depth
1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-55x72
Zoro #
G415852093
UPC #
840454834550
Country of Origin
China

Dimensions

Valance Width
55 1/2 in
Valance Depth
1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Blind Height
72 in
Blind Width
55 in
Mount Height
2 in
Valance Height
3 1/4 in

Details

Valance Material
PVC
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Flammability Standards
NFPA
Blind Material
Faux Wood
Blind Color
White
Operation Mechanism
Cordless Manual
Assembly
Assembled
Includes Headrail
Headrail Included
Pattern
Smooth

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.