Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-5655x72

  • Zoro # G615852176


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Blind Orientation
Horizontal
Valance Height
3 1/4 in
Mount Depth
2 in
Mount Height
2 in
Blind Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-5655x72
Zoro #
G615852176
UPC #
840454834581
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Mount Depth
2 in
Mount Height
2 in
Blind Height
72 in
Valance Width
57 in
Valance Depth
1/2 in
Blind Width
56 1/2 in
Blind Depth
2 1/4 in

Details

Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Flammability Standards
NFPA
Operation side
Left
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Headrail Material
PVC
Valance Material
PVC
Blind Color
White
Assembly
Assembled
Valance Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.