Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-56x72
Zoro # G815852150
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Blind Height
72 in
Valance Color
White
Valance Height
3 1/4 in
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-56x72
Zoro #
G815852150
UPC #
840454834574
Country of Origin
China
Dimensions
Blind Height
72 in
Valance Height
3 1/4 in
Valance Width
56 1/2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Blind Width
56 in
Valance Depth
1/2 in
Mount Depth
2 in
Details
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Blind Color
White
Flammability Standards
NFPA
Headrail Material
PVC
Valance Material
PVC
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Operation side
Left
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Pattern
Smooth
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.