Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-575x72
Zoro # G415852116
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Valance Width
58 in
Blind Color
White
Operation Mechanism
Cordless Manual
Valance Color
White
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-575x72
Zoro #
G415852116
UPC #
840454834604
Country of Origin
China
Dimensions
Valance Width
58 in
Mount Height
2 in
Blind Height
72 in
Blind Width
57 1/2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Details
Blind Color
White
Operation Mechanism
Cordless Manual
Valance Color
White
Item
Cordless Faux Wood Blind
Assembly
Assembled
Blind Orientation
Horizontal
Headrail Material
PVC
Operation side
Left
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Pattern
Smooth
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.