Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-57x72

  • Zoro # G515852122


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Blind Material
Faux Wood
Valance Depth
1/2 in
Flammability Standards
NFPA
Valance Color
White
Mount Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-57x72
Zoro #
G515852122
UPC #
840454834598
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Width
57 in
Mount Height
2 in
Valance Width
57 1/2 in
Blind Height
72 in
Blind Depth
2 1/4 in

Details

Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Flammability Standards
NFPA
Valance Color
White
Valance Material
PVC
Operation side
Left
Blind Color
White
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Pattern
Smooth

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.