Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-585x72
Zoro # G315852476
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Valance Width
59 in
Mount Height
2 in
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Blind Material
Faux Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-585x72
Zoro #
G315852476
UPC #
840454834628
Country of Origin
China
Dimensions
Valance Width
59 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Height
72 in
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Width
58 1/2 in
Blind Depth
2 1/4 in
Details
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Valance Material
PVC
Operation side
Left
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Pattern
Smooth
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.