Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-58x72
Zoro # G815852495
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Blind Orientation
Horizontal
Operation side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-58x72
Zoro #
G815852495
UPC #
840454834611
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Valance Width
58 1/2 in
Blind Width
58 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Height
72 in
Details
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Blind Orientation
Horizontal
Operation side
Left
Includes Headrail
Headrail Included
Pattern
Smooth
Valance Color
White
Valance Material
PVC
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Assembly
Assembled
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.