Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-595x72

  • Zoro # G815852518


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Mount Depth
2 in
Valance Color
White
Blind Width
59 1/2 in
Blind Material
Faux Wood
Blind Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-595x72
Zoro #
G815852518
UPC #
840454834642
Country of Origin
China

Dimensions

Mount Depth
2 in
Blind Width
59 1/2 in
Blind Height
72 in
Valance Height
3 1/4 in
Mount Height
2 in
Valance Width
60 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in

Details

Valance Color
White
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Assembly
Assembled
Headrail Material
PVC
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Valance Material
PVC
Operation side
Left
Pattern
Smooth
Item
Cordless Faux Wood Blind

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.