Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-605x72
Zoro # G515852467
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Valance Depth
1/2 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-605x72
Zoro #
G515852467
UPC #
840454834666
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Blind Height
72 in
Blind Width
60 1/2 in
Valance Width
61 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Height
3 1/4 in
Details
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Assembly
Assembled
Headrail Material
PVC
Operation side
Left
Valance Color
White
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Blind Color
White
Valance Material
PVC
Blind Material
Faux Wood
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.