Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-60x72

  • Zoro # G415852499


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Blind Material
Faux Wood
Includes Headrail
Headrail Included
Assembly
Assembled
Valance Width
60 1/2 in
Blind Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-60x72
Zoro #
G415852499
UPC #
840454834659
Country of Origin
China

Dimensions

Valance Width
60 1/2 in
Blind Width
60 in
Blind Depth
2 1/4 in
Blind Height
72 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Height
2 in
Mount Depth
2 in

Details

Blind Material
Faux Wood
Includes Headrail
Headrail Included
Assembly
Assembled
Operation Mechanism
Cordless Manual
Blind Color
White
Item
Cordless Faux Wood Blind
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Operation side
Left
Valance Color
White
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Blind Orientation
Horizontal

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.