Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-615x72
Zoro # G515852436
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Blind Orientation
Horizontal
Operation side
Left
Blind Material
Faux Wood
Valance Height
3 1/4 in
Flammability Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-615x72
Zoro #
G515852436
UPC #
840454834680
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Valance Depth
1/2 in
Valance Width
62 in
Mount Depth
2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Width
61 1/2 in
Blind Height
72 in
Details
Blind Orientation
Horizontal
Operation side
Left
Blind Material
Faux Wood
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Item
Cordless Faux Wood Blind
Valance Color
White
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Blind Color
White
Headrail Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.