Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-61x72
Zoro # G615852404
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Valance Width
61 1/2 in
Headrail Material
PVC
Blind Height
72 in
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-61x72
Zoro #
G615852404
UPC #
840454834673
Country of Origin
China
Dimensions
Valance Width
61 1/2 in
Blind Height
72 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Blind Width
61 in
Mount Depth
2 in
Details
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Blind Color
White
Flammability Standards
NFPA
Blind Material
Faux Wood
Operation side
Left
Operation Mechanism
Cordless Manual
Valance Color
White
Pattern
Smooth
Assembly
Assembled
Valance Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.