Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-625x72
Zoro # G715852410
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Blind Orientation
Horizontal
Valance Width
63 in
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-625x72
Zoro #
G715852410
UPC #
840454834703
Country of Origin
China
Dimensions
Valance Width
63 in
Blind Height
72 in
Blind Width
62 1/2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Details
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Blind Orientation
Horizontal
Valance Color
White
Valance Material
PVC
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Blind Color
White
Operation side
Left
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Pattern
Smooth
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.