Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-62x72

  • Zoro # G215852477


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Mount Height
2 in
Includes Headrail
Headrail Included
Blind Height
72 in
Blind Orientation
Horizontal
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-62x72
Zoro #
G215852477
UPC #
840454834697
Country of Origin
China

Dimensions

Mount Height
2 in
Blind Height
72 in
Valance Height
3 1/4 in
Valance Width
62 1/2 in
Blind Width
62 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Mount Depth
2 in

Details

Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Assembly
Assembled
Valance Color
White
Pattern
Smooth
Operation side
Left
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Blind Material
Faux Wood
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.