Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-635x72
Zoro # G415852420
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Pattern
Smooth
Headrail Material
PVC
Blind Depth
2 1/4 in
Flammability Standards
NFPA
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-635x72
Zoro #
G415852420
UPC #
840454834727
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Valance Width
64 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Width
63 1/2 in
Blind Height
72 in
Mount Depth
2 in
Valance Depth
1/2 in
Details
Pattern
Smooth
Headrail Material
PVC
Flammability Standards
NFPA
Valance Color
White
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Valance Material
PVC
Blind Orientation
Horizontal
Blind Color
White
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Operation side
Left
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.