Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-63x72

  • Zoro # G315852469


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Blind Orientation
Horizontal
Valance Height
3 1/4 in
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-63x72
Zoro #
G315852469
UPC #
840454834710
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Mount Height
2 in
Blind Width
63 in
Blind Height
72 in
Blind Depth
2 1/4 in
Valance Width
63 1/2 in
Valance Depth
1/2 in
Mount Depth
2 in

Details

Blind Orientation
Horizontal
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Valance Material
PVC
Assembly
Assembled
Includes Headrail
Headrail Included
Blind Color
White
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Flammability Standards
NFPA
Blind Material
Faux Wood
Valance Color
White
Operation side
Left

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.