Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-64x72

  • Zoro # G215852460


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Valance Height
3 1/4 in
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Blind Color
White
Blind Width
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-64x72
Zoro #
G215852460
UPC #
840454834734
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Blind Width
64 in
Blind Height
72 in
Valance Width
64 1/2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Depth
1/2 in
Mount Height
2 in

Details

Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Blind Color
White
Pattern
Smooth
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Headrail Material
PVC
Includes Headrail
Headrail Included
Operation side
Left
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Valance Color
White
Flammability Standards
NFPA

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.