Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-655x72
Zoro # G215852453
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 1/4 in
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Mount Depth
2 in
Operation side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-655x72
Zoro #
G215852453
UPC #
840454834765
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Height
72 in
Blind Width
65 1/2 in
Valance Height
3 1/4 in
Valance Width
66 in
Mount Height
2 in
Details
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Operation side
Left
Item
Cordless Faux Wood Blind
Blind Color
White
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Valance Color
White
Headrail Material
PVC
Flammability Standards
NFPA
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Pattern
Smooth
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.