Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-65x72
Zoro # G015852394
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Assembly
Assembled
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Color
White
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-65x72
Zoro #
G015852394
UPC #
840454834758
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Width
65 1/2 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Height
72 in
Valance Height
3 1/4 in
Blind Width
65 in
Details
Assembly
Assembled
Blind Color
White
Operation Mechanism
Cordless Manual
Valance Color
White
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Valance Material
PVC
Blind Orientation
Horizontal
Flammability Standards
NFPA
Blind Material
Faux Wood
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.