Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-665x72
Zoro # G115852430
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Includes Headrail
Headrail Included
Assembly
Assembled
Blind Material
Faux Wood
Mount Height
2 in
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-665x72
Zoro #
G115852430
UPC #
840454834789
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Height
72 in
Valance Depth
1/2 in
Blind Width
66 1/2 in
Valance Width
67 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Mount Depth
2 in
Details
Includes Headrail
Headrail Included
Assembly
Assembled
Blind Material
Faux Wood
Pattern
Smooth
Flammability Standards
NFPA
Valance Color
White
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Headrail Material
PVC
Blind Color
White
Operation side
Left
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.