Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-66x72

  • Zoro # G515852412


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Valance Depth
1/2 in
Pattern
Smooth
Valance Material
PVC
Blind Material
Faux Wood
Valance Width
66 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-66x72
Zoro #
G515852412
UPC #
840454834772
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Valance Width
66 1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Height
72 in
Valance Height
3 1/4 in
Blind Width
66 in
Mount Depth
2 in

Details

Pattern
Smooth
Valance Material
PVC
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Headrail Material
PVC
Flammability Standards
NFPA
Operation side
Left
Assembly
Assembled
Operation Mechanism
Cordless Manual
Blind Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.