Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-6755x72
Zoro # G915852364
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Blind Width
67 1/2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Pattern
Smooth
Operation side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-6755x72
Zoro #
G915852364
UPC #
840454834802
Country of Origin
China
Dimensions
Blind Width
67 1/2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Width
68 in
Valance Height
3 1/4 in
Blind Height
72 in
Mount Depth
2 in
Valance Depth
1/2 in
Details
Pattern
Smooth
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Blind Color
White
Includes Headrail
Headrail Included
Valance Material
PVC
Assembly
Assembled
Blind Material
Faux Wood
Flammability Standards
NFPA
Valance Color
White
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.